RS PRO RS Pro Thermocouple Temperature Sensor Type K, 4-Wire Tail Type, 0°C to +1100°C, 250mm

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 250mm Probe Diameter = 3mm Probe Material = Stainless Steel Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +1100°C Cable Length = 1m Terminal Type = 4-Wire Tail Standard Match = IEC K Type Mineral Insulated Duplex Probe. Stainless Steel 310, Bendable Probe Ideal for High Pressure/Vacuum/Vibration Applications 2-Tip Junction, Isolates Sensor from Sheath 2nd Tip Can Be Used as a Backup if the 1st Tip Fails. There is no need to replace the sensor immediately. Plain pot seal 1 m duplex PTFE, 4-core 7 / 0.2 mm cable Temperature range: probe 0 -> +1100 °C. Pot seal: 0 -> +180 °C

Ulasan Produk

Tidak ada ulasan