RS PRO RS Pro Thermocouple Temperature Sensor Type K, -40°C to +750°C, 150mm

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 150mm Probe Diameter = 0.5mm Probe Material = Stainless Steel Minimum Sensing Temperature = -40°C Maximum Sensing Temperature = +750°C Cable Length = 100mm Standards Match = IEC Type K Industrial Mineral Insulated Probe , ungrounded hot junction. Ungrounded hot junction: Not fast thermal response, but ideal for corrosive media. In some applications where multiple thermocouples are connected to the associated instrumentation, isolation is essential to avoid spurious signals in the measurement circuitry. The hot junction is insulated from the housing. Features and Benefits Mineral insulation type 'K' thermocouple. Probe operating temperature range: -40 to +1100 °C. Flexible sheath can be molded to suit many applications.

Ulasan Produk

Tidak ada ulasan