RS PRO RS Pro Thermocouple Temperature Sensor Type K, 0°C to +1100°C, 1m

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 1m Probe Diameter = 6mm Probe Material = Inconel 600 Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +1100°C Cable Length = 100mm Standards Meet = IEC K Type Industrial Mineral Insulated Probe - Inconel Sheath. Inconel 600 sheath type. MgO insulated 0.15 to 2 m probe Inconel has excellent acid resistance 7/0.2 PTFE cable 100 mm M8 x 1.0 thread Groundable 1/8 BSP Pod with 100 mm long flying leads and 8 mm ISO threaded back. Temperature range: - Probe: 0 -> +1100 °C - Pot seal: 0 -> +180 °C

Ulasan Produk

Tidak ada ulasan