RS PRO RS Pro Thermocouple Temperature Sensor N Type, Lead Type, -40°C to +1250°C, 500mm

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = N Probe Length = 500mm Probe Diameter = 1.5mm Probe Material = Nicrosil Alloy Minimum Sensing Temperature = -40°C Maximum Sensing Temperature = +1250°C Cable Length = 2m Terminal Type = Leads Meet Standard = IEC Type N Mineral Insulated probe. Mineral insulated N thermocouple with Nicrosil (Ni/Cr/Si) sheath Better performance and reliability than Type K Protected against corrosive atmospheres Very robust and flexible Suitable for high pressure, vacuum and vibration Especially suitable for the application Max temperature of probe: 1300 °C Plain pot seal (max temperature: 200 °C) PFA insulated lead 2 m

Ulasan Produk

Tidak ada ulasan