RS PRO RS Pro Thermocouple Temperature Sensor N Type, -230°C to +1300°C, 300mm

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = N Probe Length = 300mm Probe Diameter = 3mm Probe Material = Nicrosil Alloy Minimum Sensing Temperature = -230°C Maximum Sensing Temperature = +1300°C Cable Length = 1m Terminal Type = 2 Wire Tail, Bare Wire Tail Standard Compliant = IEC K/N-type probes and compression glands. 300 mm x 3 mm probe K-type probe with stainless steel sheath N-type with Nicrosil sheath The probe is fitted with an M8 x 1.0 adapter for mounting. 1 m cable insulation: K PTFE, N PVC Stainless steel 1/8 BSP compression glands available Operating temperature range: - K: 0 to +1000 °C - N: -200 to +1300 °C - Pot seal: 0 to +200 °C

Ulasan Produk

Tidak ada ulasan