RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, -75°C to +250°C

Sebelum PPN:
Rp559.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Material = Nickel Aluminum, Nickel Chrome Minimum Sensing Temperature = -75°C Maximum Sensing Temperature = +250°C Cable Length = 2m Terminal Type = Miniature Plug Standard Compliant = ANSI ANSI PFA Welded Tip Thermocouple. An ANSI Type K exposed tip welded thermocouple. These heavy duty thermocouples are offered in 1 meter or 2 meter lengths and are available in 1/0.2 and 1/0.3 solid or 7/0.2 mm stranded conductor sizes. Great for test and development use

Ulasan Produk

Tidak ada ulasan