RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, -75°C to +250°C

Sebelum PPN:
Rp869.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Material = Teflon PFA Minimum Sensing Temperature = -75°C Maximum Sensing Temperature = +250°C Cable Length = 1m Terminal Type = Miniature Plug Standards = EN 60584-3:2008, IEC 584-3 Type K Junction Exposed Thermocouple, PFA Jacketed. Fast Response, Welded Exposed Contacts. PFA Teflon(R) Insulated Flat Pair. One pair of PFA insulated conductors joined flat with a PTFE jacket. Resistant to acids and other aggressive fluids. Thermocouple type K. 1/0.3 mm or 1/0.5 mm. Available in 1, 2, 3, 5 or 10 m lengths. Terminated with miniature flat pin plugs. Tolerance class 1. Insulation rating: -75 to 260 °C. Color coding (core and sheath) conforms to IEC-584-3

Ulasan Produk

Tidak ada ulasan