RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, -75°C to +250°C

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Material = Teflon PFA Minimum Sensing Temperature = -75°C Maximum Sensing Temperature = +250°C Cable Length = 10m Terminal Type = Miniature Plug Standard Compliant = EN 60584-3:2008, IEC 584-3 Type K Junction Exposed thermocouple. Thermocouple type K per IEC584. Fast response, welded exposed contacts. Teflon(R) PFA insulated twisted pair. Compliant. Miniature plug termination. Temperature range: -75°C -> +250°C. Suitable for test and development applications.

Ulasan Produk

Tidak ada ulasan