RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, -50°C to +250°C

Sebelum PPN:
Rp3.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Diameter = 4.5mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +250°C Cable Length = 2m Terminal Type = Miniature Plug Standards Meet = IEC Magnetic Thermocouple, Type K. Strong Magnetic Housing Type K Thermocouple To stainless steel overbraided PFA Teflon(R) cable with miniature plug Temperature rating -50 to +250 °C 1 inch diameter magnet (3 kg attraction force) Fast and reliable temperature sensing on ferrous surfaces Hot junction with ground

Ulasan Produk

Tidak ada ulasan