RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, -50°C to +220°C

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +220°C Cable Length = 1m Terminal Type = Miniature Plug Standards Compliant = IEC, RoHS compliant fine wire type K or T thermocouple with cable housing. RS Pro range of precision fine wire thermocouples with miniature connectors and cable housing. The included cable storage allows you to conveniently and safely store your cables and prevent disconnections. Ideal for test and measurement applications in scientific and industrial fields. High sensitivity Type K or Type T Class 1 wire IEC or ANSI color code PFA insulation Temperature rating: 220 °C (continuous)

Ulasan Produk

Tidak ada ulasan