RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, -40°C

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 150mm Probe Diameter = 2mm Probe Material = 310 Stainless Steel Minimum Sensing Temperature = -40°C Maximum Sensing Temperature = +1100 (1.5 & 3 Dia.) °C, +750 (1 Dia.) °C Terminal Type = Miniature Plug Criteria Compliant = IEC 584 Type K Mineral Insulated Thermocouple with Threaded Pot. Mineral Insulated Type "K" Thermocouple. Can be molded. 2.0 mm diameter fast response probe Inorganic insulated thermocouple Probe operating temperature range: -40 to +1100 °C M8 x 2.0 mm pitch threaded pot seal Color coding per IEC584

Ulasan Produk

Tidak ada ulasan