RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, 0°C to +750°C, 150mm

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 150mm Probe Diameter = 0.5mm Probe Material = Nickel Aluminum, Nickel Chrome Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +750°C Terminal Type = Miniature Plug Standards Compliance = IEC Type K Industrial Mineral insulated probe, grounded hot junction. Grounded hot junction: also suitable for corrosive media and high pressure applications. Response time is faster than an isolation junction because the measurement point is connected to the insulation. Features and Benefits Mineral insulation type 'K' thermocouple Probe operating temperature range: -40 to +1100 °C Miniature flat pin plug Flexible sheath can be molded to suit many applications.

Ulasan Produk

Tidak ada ulasan