RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, 0°C to +1100°C, 250mm

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 250mm Probe Diameter = 0.5mm Probe Material = Stainless Steel Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +1100°C Cable Length = 250mm Terminal Type = Miniature Plug Standard Compliance = IEC Type K Industry Non-Grounded Hot Junction Probe, Non-Earthed Hot Junction. Non-Earthed Hot Junction: Not fast thermal response, but ideal for corrosive media. In some applications where multiple thermocouples are connected to the associated instrumentation, isolation is essential to avoid spurious signals in the measurement circuitry. The hot junction is insulated from the housing. Features and Benefits Stainless steel 310 or Inconel 600 sheath type bendable probe. Inconel has excellent acid resistance. Supplied with miniature plug installed. Temperature range: probe 0 to +1100 °C Pot seal: 0 to +180 °C. 100 meters of 7/0.2 mm PTFE insulated cable

Ulasan Produk

Tidak ada ulasan