RS PRO RS Pro Thermocouple Temperature Sensor J Type, Standard Plug Type, 0°C to +750°C, 76mm

Sebelum PPN:
Rp4.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = J Probe Length = 76mm Probe Diameter = 3mm Probe Material = Constantan, Iron Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +750°C Terminal Type = Standard Plug Criteria = IEC J Type Welded Thermocouple Plastic Suitable for extruder nozzles and injection molding machines Robust industrial formulation in 310 stainless steel sheath with standard plug Inch UNF right-hand thread in housing 5 mm immersion depth x 3 mm diameter Operating temperature range: 0 to +750 °C

Ulasan Produk

Tidak ada ulasan