RS PRO RS Pro Thermocouple Temperature Sensor J Type Miniature Plug, -60°C to +350°C

Sebelum PPN:
Rp589.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = J Minimum Sensing Temperature = -60°C Maximum Sensing Temperature = +350°C Cable Length = 2m Terminal Type = Miniature Plug Standard Compliance = IEC Terminated Thermocouple. It has a thermocouple and is ideal for test and development applications. Features and Benefits Thermocouple types K, J, T Fast response, welded exposed contacts PTFE PTFE insulated double stranded wires (leads) Color identification to IEC584 or ANSI MC96.1 Miniature flat pin plugs Optimal accuracy Tolerance class 1. Suitable for test and development applications

Ulasan Produk

Tidak ada ulasan