RS PRO RS Pro Thermocouple TC/T/2000/SDV/SCA Type T, -200°C to +350°C, 2m

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = T Probe Length = 2m Probe Diameter = 0.3mm Minimum Sensing Temperature = -200°C Maximum Sensing Temperature = +350°C Cable Length = 2m Response Time = 0.7s Standard Compliant = RoHS Compliant J, K, N, T-type, welded tip, glass fiber insulation. Thermocouple wire approximately 2 m long insulated with varnish impregnated glass fiber sleeve Welded tip to prevent oxidation Operating temperature range varies by model

Ulasan Produk

Tidak ada ulasan