RS PRO RS Pro Thermocouple TC/T/1000/PTFE/SCA Type T, -200°C to +350°C, 1m

Sebelum PPN:
Rp5.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = T Probe Length = 1m Probe Diameter = 0.2mm Minimum Sensing Temperature = -200°C Maximum Sensing Temperature = +350°C Cable Length = 1m Response Time = 0.7s Standard Compliant = RoHS Compliant J, K, N, Type T is a welded tip, PTFE thermocouple. RS Pro PTFE insulated welded tip thermocouple series. This thermocouple is hot junction grounded and comes in 1000 mm lengths.

Ulasan Produk

Tidak ada ulasan