RS PRO RS Pro Thermocouple TC/K/1000/PTFE/SCA Type K, -50°C to +250°C, 1m

Sebelum PPN:
Rp689.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 1m Probe Diameter = 0.6mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +250°C Cable Length = 1m Terminal Type = 2-wire Tail, Bare Wire Tail Response Time = 0.7s reference Mates = IEC J, K, N, T types are welded tip, PTFE thermocouples. RS Pro PTFE insulated welded tip thermocouple series. This thermocouple is hot junction grounded and comes in 1000 mm lengths.

Ulasan Produk

Tidak ada ulasan