RS PRO RS PRO Thermocouple selector switch 6 pole thermocouple selector switch

Sebelum PPN:
Rp6.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type: Compatible with 6-pole thermocouple selector switch Product: Type K Thermocouple Standard Compliant: ANSI, RoHS Compliant Thermocouple Type: K Color: Brown Mounting Type: Bench Minimum Temperature: -10°C Maximum Temperature: 105°C 6-pole or 12 Pole Thermocouple Selector Switch. 6 or 12 pole bench selector switch for thermocouple types K, J and T. Bench mounting Molded housing with aluminum front/rear panels Internal thermocouple compensation cable routing Rear input can be switched to single output socket with rotary switch selector on front

Ulasan Produk

Tidak ada ulasan