RS PRO RS Pro Thermocouple Plug Type K Thermocouple Plug / Socket

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Standard In-Line Plug/Socket Connector Use = Type K Thermocouple Standard Meets = IEC Thermocouple Type = K Color = Green Connector Size = Standard Connector Type = In-Line Plug/Socket = Plug/Socket Maximum Temperature = 220°C Miniature or Standard Plugs & Sockets. RS brand miniature and standard thermocouple plugs and sockets suitable for general use (supplied in pairs). Available in K, J and T types Polarized contacts to prevent connection errors Cable clamps to secure cables to plugs or sockets Identification colors conforming to IEC or BS specifications Maximum continuous operating temperature: 220 °C

Ulasan Produk

Tidak ada ulasan