RS PRO RS Pro Thermocouple CTMT/400/KS60/SCI/KNE K Type, -100°C to +1100°C, 400mm

Sebelum PPN:
Rp4.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 400mm Probe Diameter = 6mm Probe Material = Stainless Steel Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +1100°C Response Time = 2.2 Seconds Criteria Meet = RoHS Compliant Type J/K Probes KNE Terminal Head Assembly - Push-in Process. Available in 200, 400 and 600 mm versions 6 mm stainless steel sheath Insulated tip junction Aluminum IP67 terminal head Push-in process through probe gland and flange With retaining chain screw leads Compensating terminal block included Cable entry via M20 cable gland

Ulasan Produk

Tidak ada ulasan