RS PRO RS Pro Thermocouple Connector Type T Socket for Thermocouple

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature Panel Socket Connector = Type T Thermocouple Standard Meets = JIS Thermocouple Type = T Color = Brown Connector Size = Miniature Connector Type = Panel Mount Plug/Socket = Socket Mount Type = Nylon Clip Minimum Temperature = -35°C Maximum Temperature = 120°C Miniature Panel Sockets. A range of miniature thermocouple instrument panel mounting sockets with retaining clips. This miniature panel socket has thermocouple types K, J, T, E, R/S, B. All instrument panel mounting sockets are polarized through the use of different sized pins Panel mounting Nylon clips allow for quick and easy fixing to the panel Uses JIS specification compliant identification colors Maximum temperature: 120°C

Ulasan Produk

Tidak ada ulasan