RS PRO RS Pro Thermocouple Connector Type T Socket for Thermocouple

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature Board Socket Connector = Type T Thermocouple Standard Meets = ANSI Thermocouple Type = T Color = Blue Connector Size = Miniature Connector Type = Board Mount Plug/Socket = Socket Mount Type = Board Mount Minimum Temperature = -35°C Maximum temperature = 220°C Miniature Thermocouple Board Mounting Socket. Miniature socket product for circuit board mounting. Thermocouple types K, J, T, E, N, R/S, B are available. Direct board mounting with solid pins, 1.3 mm diameter pin x 7.9 mm pitch For cold junction sensors Board mounting only Uses identification colors conforming to ANSI specifications Maximum continuous operating temperature 220 °C

Ulasan Produk

Tidak ada ulasan