RS PRO RS Pro Thermocouple Connector Type R / S Thermocouple Socket

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature Panel Socket Connector = Type R/S Thermocouple Standard Meets = ANSI Thermocouple Type = R/S Color = Green Connector Size = Miniature Connector Type = Panel Mount Plug/Socket = Socket Mount Type = Nylon Clip Minimum Temperature = -35°C Max Temperature = 120°C Miniature Panel Socket. This miniature thermocouple instrument panel mount socket with clip is available in types K, J, T, E, N, R/S, B. All instrument mounting sockets are polarized through the use of different sized pins. Panel Mounting Nylon clips allow quick and easy fixing to panel Uses ANSI specification compliant identification colors Maximum operating temperature 220°C

Ulasan Produk

Tidak ada ulasan