RS PRO RS Pro Thermocouple Connector Type R / S Thermocouple Socket

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature In-Line Socket Connector = Type R/S Thermocouple Standard Meets = IEC Thermocouple Type = R/S Color = Orange Connector Size = Miniature Connector Type = In-Line Plug/Socket = Socket Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature In-Line Plugs and Sockets. A range of miniature thermocouple connectors ideal for general purpose applications. Thermocouple types K, J, T, E, N, RS, B, and copper are available. The use of polarized contacts prevents connection errors. Connectors accept thermocouple cables up to 4 mm in diameter. Includes a cable clamp to secure the cable to the connector. Uses identification colors that conform to IEC specifications. Maximum operating temperature: +220°C.

Ulasan Produk

Tidak ada ulasan