RS PRO RS Pro Thermocouple Connector Type R / S Thermocouple Socket

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Standard Quickwire Thermocouple Socket Compatible = Type R/S Thermocouple Standard Meets = IEC Thermocouple Type = R/S Color = Orange Connector Size = Standard Connector Type = Quickwire Plug/Socket = Socket Minimum Temperature = -35 °C Maximum temperature = 220 °C Quick wire connector. Standard connector with round solid plug pin. Thermocouple types K, J, T, E, N, R/S, B and copper are available. Contacts are polarized to prevent misconnection. In-line plugs and sockets in standard and miniature formats Quick termination, no need to remove terminal covers, just push in wires and tighten screws Maximum operating temperature: +220 °C Sockets and plugs sold separately Types K, J, T, E and N contacts are made of pure thermocouple alloy R/S types have copper/copper nickel alloy compensating contacts (for R or S type thermocouples) B types are copper/copper compensating Equipped with contacts (for B-type thermocouples) Uses identification colors conforming to IEC specifications

Ulasan Produk

Tidak ada ulasan