RS PRO RS Pro Thermocouple Connector Type R / S Thermocouple Socket

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Use with Standard Panel Socket Connector = Type R/S Thermocouple Standard Meets = IEC Thermocouple Type = R/S Color = Orange Connector Size = Standard Connector Type = Panel Mount Plug/Socket = Socket Mount Type = Nylon Clip Minimum Temperature = -35°C Maximum temperature = 120°C Standard thermocouple connector with round pins, unequal pin sizes and polarization. Standard and Miniature Connectors. Polarized fiberglass-filled polyester connectors for use with thermocouples, extension wires, compensating cables and fully compatible with products of the same type Thermocouple Types K, J, T, E, N, R / Available in S, B and copper. Maximum wire size 0.5 mm ² Uses identification colors per IEC specifications Includes washers External cable clamps available Nylon clips for quick and easy panel mounting Panel mounting Accepts standard round pin-plug connectors Small or standard type thermocouples Cable clamp for connectors Fits most in-line plug and socket types sold by RS Secures cable and connector connection For cables with a diameter of 3.0 mm or more Made of stainless steel Quick and easy installation

Ulasan Produk

Tidak ada ulasan