RS PRO RS Pro Thermocouple Connector Type N Plug for Thermocouple

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Miniature In-Line Plug Connector Used = Type N Thermocouple Standard Meets = ANSI Thermocouple Type = N Color = Orange Connector Size = Miniature Connector Type = In-Line Plug/Socket = Plug Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature Inline Plug. A range of miniature thermocouple connectors for thermocouple types K, J, T, E, N, R/S, B. This connector has flat pins that match thermocouples, making it versatile. Polarization pins prevent misconnection Connectors accept thermocouple cables up to 4 mm in diameter Uses ANSI specification compliant identification colors Maximum operating temperature of 220 °C

Ulasan Produk

Tidak ada ulasan