RS PRO RS Pro Thermocouple Connector Type K Thermocouple Socket

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type = Miniature inline socket connector combined = Type K Thermocouple standard conformance = JIS thermocouple type = K color = Blue Connector size = Miniature connector type = Inline plug / socket = Socket minimum temperature = -35 °C Maximum temperature = 220 °C Miniature In-line socket. A miniature thermocouple connector product that supports flat pins. It uses a contact material suitable for the thermocouple type and can be used in a wide range of applications. This miniature inline socket has thermocouple types K, J, T, E, R / S and B. The entire surface of the polarized contacts prevents connection mistakes. The connector supports thermocouple cables with a diameter of up to 4 mm. JIS specification compliant identification color is used. Maximum continuous operating temperature 220 ° C.

Ulasan Produk

Tidak ada ulasan