RS PRO RS Pro Thermocouple Connector Type K Thermocouple Plug

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Standard Quickwire Plug Connector = Type K Thermocouple Standard Meets = JIS Thermocouple Type = K Color = Blue Connector Size = Standard Connector Type = Inline Plug/Socket = Plug Minimum Temperature = -35°C Maximum Temperature = 220°C Standard Quickwire Plug. Standard connector with solid round plug pins. Thermocouple types K, J, T, E, N, R/S, B are available. These standard thermocouple plugs are easy to install and quick to terminate. Easy plug-in connection for fast termination. Just push in the wire and tighten the screw Polarized contacts prevent misconnection Uses JIS-compliant identification colors Maximum continuous operating temperature of 220°C

Ulasan Produk

Tidak ada ulasan