RS PRO RS Pro Thermocouple Connector Type K Thermocouple Plug

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature Quick Wire Plug Connector = Type K Thermocouple Standard Meets = JIS Thermocouple Type = K Color = Blue Connector Size = Miniature Connector Type = Inline Plug/Socket = Plug Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature Quick Wire Plugs. A range of miniature connectors with flat plug pins. These quick wire plugs are easy to plug in and connect for quick termination. Just push in the wire and tighten the screw. This miniature quick wire plug has thermocouple types K, J, T, E, R/S, B. Polarized contacts prevent misconnection Use of identification colors conforming to JIS specifications Maximum continuous operating temperature of 220 °C

Ulasan Produk

Tidak ada ulasan