RS PRO RS Pro Thermocouple Connector Type K Thermocouple Plug

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature Quick Wire Plug Connector = Type K Thermocouple Standard Meets = ANSI Thermocouple Type = K Color = Yellow Connector Size = Miniature Connector Type = Inline Plug/Socket = Plug Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature Quick Wire Plugs. A range of miniature thermocouple connectors for thermocouple types K, J, T, E, N, R/S, B. This connector features flat plug pins and quick connect types for quick termination. Easy plug-and-play connection for quick termination Polarization pins prevent misconnections ANSI specification compliant identification colors Maximum operating temperature 220°C

Ulasan Produk

Tidak ada ulasan