RS PRO RS Pro Thermocouple Connector Type K Thermocouple Plug

Sebelum PPN:
Rp489.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type = Combined with standard inline plug connector = Type K thermocouple reference conformance = IEC thermocouple type = K color = Green Connector size = Standard connector type = Inline plug / socket = Plug minimum temperature = -35 °C Maximum temperature = 220 °C Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminum faceplates. Thermocouple types K, J, T, E, N, R / S, B, available in copper .. .Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC specification compliant identification color used Operating temperature + 220 °C max

Ulasan Produk

Tidak ada ulasan