RS PRO RS Pro Thermocouple Connector Type K Socket for Thermocouple

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Miniature Quickwire Panel Socket Use = Type K Thermocouple Standards = IEC Thermocouple Type = K Color = Green Connector Size = Miniature Connector Type = Panel Mount Plug/Socket = Socket Mount Type = Stainless Steel Bracket Minimum Temperature = - 35°C Max Temperature = 220°C Miniature Quick Wire Connectors with Stainless Steel Brackets. Miniature size sockets are shipped with stainless steel brackets. Available in thermocouple types K, J, T, E, N, R/S, B and copper. Perfect for RS aluminum faceplate products. With identification colors according to IEC specification Maximum operating temperature +220 °C

Ulasan Produk

Tidak ada ulasan