RS PRO RS Pro Thermocouple Connector Type K Socket for Thermocouple

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Standard Inline Socket Connector = Type K Thermocouple Standard Meets = JIS Thermocouple Type = K Color = Blue Connector Size = Standard Connector Type = Inline Plug/Socket = Socket Minimum Temperature = -35°C Maximum Temperature = 220°C Typical Inline Thermocouple Sockets. Standard size inline thermocouple sockets with connections for the thermocouple type used. Thermocouple types K, J, T, E, N, R/S, B are available. This standard thermocouple socket is ideal for many industrial applications. Compatible with standard round plug pins Polarized contacts prevent misconnection Uses ANSI specification compliant identification colors Maximum continuous operating temperature 220 °C

Ulasan Produk

Tidak ada ulasan