RS PRO RS Pro Thermocouple Connector Type K Socket for Thermocouple

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature Quickwire Socket Connector = Type K Thermocouple Standard Meets = JIS Thermocouple Type = K Color = Blue Connector Size = Miniature Connector Type = Inline Plug/Socket = Socket Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature Quick Wire Sockets. A range of miniature quick wire sockets for quick wire termination. These quick wire sockets provide easy plug-in connections and quick terminations. Just push in the wire and tighten the screw. This miniature quick wire socket has thermocouple types K, J, T, E, R/S, B. Polarized contacts prevent misconnection Use of identification colors conforming to JIS specifications Maximum continuous operating temperature of 220 °C

Ulasan Produk

Tidak ada ulasan