RS PRO RS Pro Thermocouple Connector Type K Socket for Thermocouple

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Use with Standard Quickwire Panel Socket = Type K Thermocouple Standard Match = ANSI Thermocouple Type = K Color = Yellow Connector Size = Standard Connector Type = Panel Mount Plug/Socket = Socket Mount Type = Stainless Steel Bracket Minimum Temperature = - 35°C Max Temperature = 220°C Standard Thermocouple Socket with Mounting Bracket. Standard size in-line thermocouple socket with stainless steel panel mounting bracket. Thermocouple types K, J, T, E, N, R/S, B are available. This thermocouple socket can be used in a variety of applications and is especially suitable for industrial processes. Suitable for use with RS aluminum faceplate products Uses ANSI specification compliant identification colors Maximum continuous operating temperature 220°C

Ulasan Produk

Tidak ada ulasan