RS PRO RS Pro Thermocouple Connector Type K Socket for Thermocouple

Sebelum PPN:
Rp789.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Duplex Thermocouple Socket Connector = Type K Thermocouple Standard Meets = IEC Thermocouple Type = K Color = Green Connector Size = Standard Connector Type = Duplex Plug/Socket = Socket Minimum Temperature = -35°C Maximum Temperature = 220°C Duplex Thermocouple Plug/Socket. Two-channel standard connector with solid circular plug pins. Available in thermocouple types K, J, T, E, N, R/S, B and copper. Thermocouple plugs and sockets have black bodies and spacers that are color coded to IEC standards, making them ideal for industrial applications. Rugged glass-filled polyester body Polarized contacts prevent misconnection Identification colors per IEC specification Cable clamp available Maximum operating temperature: +220°C Duplex (2-channel) standard connector with solid round plug pins Black with IEC color-coded spacers Rugged glass-filled polyester body Suitable for industrial applications Thermocouple types K, J, T, E, N, R/S, B, copper available Types K, J, T, E, Each N contact is made of a high quality thermocouple alloy. R/S types have copper/copper-nickel alloy compensating contacts (for R or S type thermocouples). B types have copper/copper compensating contacts (B type thermocouple) Polarized contacts prevent misconnections

Ulasan Produk

Tidak ada ulasan