RS PRO RS Pro Thermocouple Connector Type J Socket for Thermocouple

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature In-Line Socket Connector = Type J Thermocouple Standard Meets = JIS Thermocouple Type = J Color = Yellow Connector Size = Miniature Connector Type = In-Line Plug/Socket = Socket Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature Inline Sockets. A range of miniature thermocouple connectors that accept flat pins. It uses a contact material that matches the thermocouple type, and can be used for a wide range of applications. This miniature in-line socket has thermocouple types K, J, T, E, R/S, B. Polarized contacts are used throughout to prevent connection errors Connectors are compatible with thermocouple cables up to 4 mm in diameter Identification colors conforming to JIS specifications are used Maximum continuous operating temperature is 220°C

Ulasan Produk

Tidak ada ulasan