RS PRO RS Pro Thermocouple Connector Type J Socket for Thermocouple

Sebelum PPN:
Rp619.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Miniature In-Line Socket Connector Used = Type J Thermocouple Criteria = Universal Thermocouple Type = J Color = Brown Connector Size = Miniature Connector Type = In-Line Plug/Socket = Socket Minimum Temperature = -35°C Maximum Temperature = 425°C Small Thermocouple Connector - High Temperature Plastic. Thermocouple connector with heavy duty body made of high strength thermoset plastic. Available with thermocouple types K, N, or J. Thermoset body Polarizing contacts All types have brown identification color. Maximum operating temperature: +425°C (max intermittent 540°C)

Ulasan Produk

Tidak ada ulasan