RS PRO RS Pro Thermocouple Connector Type E Thermocouple Socket

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature Panel Socket Connector = Type E Thermocouple Standards = IEC Thermocouple Type = E Color = Violet Connector Size = Miniature Connector Type = Panel Mount Plug/Socket = Socket Mount Type = Nylon Clip Minimum Temperature = -35°C Maximum temperature = 120°C Miniature connectors have flat pin and they are polarized by means of unequally sized pins. RS Pro miniature thermocouple panel sockets. The RS Pro miniature thermocouple panel mount socket series is thoroughly tested for high reliability To do. Made of polarized glass-filled polyester to ensure a precise insulated connection. Use a heavy-duty nylon instrument panel clip to connect to this miniature thermocouple. Miniature thermocouple connectors are flat pin termination type, polarized with different size pins. Features/Benefits. Washers included for quick installation. Identification colors meet IEC specifications Accepts wires up to 0.52 Available in K, J, T, E, N, R/S, B and copper thermocouple socket types

Ulasan Produk

Tidak ada ulasan