RS PRO RS Pro Thermocouple Connector Type E Thermocouple Socket

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Miniature In-Line Socket Connector = Type E Thermocouple Standard Meets = ANSI Thermocouple Type = E Color = Violet Connector Size = Miniature Connector Type = In-Line Plug/Socket = Socket Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature Inline Socket. A range of miniature thermocouple connectors for thermocouple types K, J, T, E, N, R/S, B. The connector is flat pin compatible and uses contact materials that match the thermocouple type. Because it is versatile, it can be used for a wide range of applications. Polarization pins prevent misconnection Connectors accept thermocouple cables up to 4 mm in diameter Uses ANSI specification compliant identification colors Maximum operating temperature of 220 °C

Ulasan Produk

Tidak ada ulasan