RS PRO RS Pro Thermocouple Connector Type E Thermocouple Plug

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Standard Inline Plug Connector = Type E Thermocouple Standard Meets = JIS Thermocouple Type = E Color = Violet Connector Size = Standard Connector Type = Inline Plug/Socket = Plug Minimum Temperature = -35°C Maximum Temperature = 220°C Standard Inline Thermocouple Plug. Standard inline connector with solid round plug pins. Thermocouple types K, J, T, E, N, R/S, B are available. This standard thermocouple plug is ideal for many industrial applications. Polarized contacts prevent misconnection Use of identification colors conforming to JIS specifications Maximum continuous operating temperature of 220 °C

Ulasan Produk

Tidak ada ulasan