RS PRO RS Pro Thermocouple Connector Type B Thermocouple Socket

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Standard Panel Mount Socket Connector = Type B Thermocouple Standard Match = JIS Thermocouple Type = B Color = Gray Connector Size = Standard Connector Type = Panel Mount Plug/Socket = Socket Mount Type = Nylon Clip Minimum Temperature = -35 °C Max Temperature = 120°C Standard Panel Socket. Standard thermocouple clip-on instrument panel socket. Type K, J, T, E, N, R/S, B are available. All instrument mounting sockets are polarized through the use of different sized pins. Panel mounting Compatible with standard round pin plug connectors Panel mounting nylon clips for quick and easy fixing to panels Uses JIS specification compliant identification colors Maximum operating temperature of 220°C

Ulasan Produk

Tidak ada ulasan