RS PRO RS Pro Thermocouple Connector Temperature Sensor Socket

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Miniature Board Socket Connector Used = Temperature Sensor Standard Match = Copper Thermocouple Type = CU Color = White Connector Size = Miniature Connector Type = Board Mount Plug/Socket = Socket Mount Type = Board Mount Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature Thermocouple Board Mount Socket. Versatile, high quality board mount miniature socket. Designed for board mounting only. Available in thermocouple types K, J, T, E, B, copper, IEC spec compliant and color coded. High Reliability Interconnect, High Duty Applications Solid Pins for Direct PCB Mounting - 7.9 mm Pitch Cold Junction Sensor Compatible Maximum Operating Temperature: +220 °C

Ulasan Produk

Tidak ada ulasan