RS PRO RS Pro Thermocouple connector Temperature sensor plug

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Miniature Quick Wire Plug Connector Used = Temperature Sensor Criteria Match = Copper Thermocouple Type = CU Color = White Connector Size = Miniature Connector Type = Inline Plug/Socket = Plug Minimum Temperature = -35°C Maximum Temperature = 220°C Miniature Quick Wire. Miniature quick wire socket allowing rapid termination of wires. Available in thermocouple types K, J, T, E, N, R/S, B and copper. Contacts are polarized to prevent misconnection. Easy jab-in connection, just push in wire and tighten screw Identification collar according to IEC specification Maximum operating temperature: +220 °C

Ulasan Produk

Tidak ada ulasan