RS PRO RS PRO Thermocouple Connector Standard Panel Mount Socket Connector

Sebelum PPN:
Rp239.900 - Rp329.900
Spesifikasi
Accessory TypeStandard panel mount socket connector
ConnectorStandard
Connector ShapePanel mounting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Range (°C)-35~+120
TypeSocket
Type of SignNylon clip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The standard thermocouple connector is equipped with round pins, and the pins are non-uniform in size and polarized. Standard and miniature connectors. Polyester connectors with polarized glass fiber for use with thermocouples, extension wires, compensation cables and fully compatible with products of the same type Thermocouple types K, J, T, E, N, R / Available in S, B and copper. Maximum wire size 0.5 mm2 Use of identification color conforming to IEC specification External cable clamp including washer can be used Nylon clip allows quick and easy fixing to the panel Panel mounting Compatible with standard round pin plug connectors Small or standard thermocouple connector Cable clamp for use Fits most in-line plug and socket types sold by RS Secure cable and connector securely Made of stainless steel for cables with a diameter of 3.0 mm or more Quick and easy installation

Ulasan Produk

Tidak ada ulasan