RS PRO RS Pro terminal block for Type K thermocouples

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Double Pole Thermocouple Terminal Block Combination = Type K Thermocouple Standard Meets = RoHS Compliant Thermocouple Type = K Connector Type = Screw Terminal Block. 621-2388 and ; 455-3801 455-3801) Accommodates DIN A or DIN B terminal heads Made of thermocouple material, color coded container blocks reduce potential hot junction errors 2 Pole / 4 Pole TC or 4-pole PRT version Maximum operating temperature: +220 °C

Ulasan Produk

Tidak ada ulasan