RS PRO RS Pro tension spring Outer diameter: 5.5mm Length: 37.7mm Load: 6.50N

Sebelum PPN:
Rp619.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Material = Stainless Steel Free Length = 37.7mm Maximum Extension Length = 116.10mm Outer Diameter = 5.5mm Wire Diameter = 0.5mm Preload = 6.50N Spring Rate = 0.07N/mm DIN 17224 No. 1 4310 or BS2056 EN58A Compliant Right-handed helical springs made of stainless steel All dimensions according to DIN2097 (Grade 2). Stainless steel tension springs. If you pull on both ends of a tension spring, it will try to return. Spring tension can be matched to the load requirements of the intended application. Features and Benefits Absorption and storage of energy Resisting pulling forces Helical springs that resist stretching Various sizes Applications: Automotive interiors and exteriors Garage door assemblies Vice pliers Trampolines Cleaning equipment Agricultural machinery

Ulasan Produk

Tidak ada ulasan