RS PRO RS Pro tension spring Outer diameter: 13mm Length: 66.2mm Load: 42.2N

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Material = Steel Free Length = 66.2mm Maximum Extension Length = 178.20mm Outer Diameter = 13mm Wire Diameter = 1.2mm Preload = 42.2N Spring Rate = 0.32N/mm Material conforms to DIN17223 Class C or BS1408 CR3 . Dimensions comply with DIN 2097 (Grade 2). Oil finished. Piano wire tension spring A right-handed (clockwise) helical spring and looped end made of piano wire with high tensile strength. Features and Benefits Mounting on both sides Springs to absorb and store energy Resistance to pulling forces Initial tension can be set to individual requirements Coil springs to resist elongation Applications: Automotive interiors and exteriors Garage door assembly vises Pliers Carburettors Trampolines Cleaning equipment Agricultural machinery

Ulasan Produk

Tidak ada ulasan